Menu Search
Search
HUBBELL LIGHTING #P7035-20WB

Progress Undercabinet Lighting Fixture, Xenon, 20 w, 120 V

SKU # 78524714505 Manufacturer Series: Hide-a-Lite III
Warning – California Prop 65
Type: Undercabinet Lighting Fixture
Lamp Type: Xenon
Lamp Quantity: 4
Lamp Watts: 20 w
Lamp Voltage: 120 V
Supply Voltage: 120 V
Dimensions: LxWxH: 24 x 3-1/2 x 1-1/4 in.
Material: Antique Bronze Plated Steel
Color: Brown

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.