Making a statement without overpowering the surrounding decor, the Dunning lighting collection by Sea Gull Lighting is a chic addition to a wide range of interiors. The bold design is inspired by farmhouse influences seen in the rustic rope detail highlighting the open, square frame which surrounds medium based lamps covered in creme parchment glass shades. The Dunning collection features a unique two-tone finish of stardust on the overall metal structure, with the open frame in cerused oak finish. The full lighting collection features a three-light and five-light chandeliers, a one-light mini-pendant, a four-light island chandelier, a two-light flush mount, and one-light, two-light, three-light and four-light bath fixtures (all of which can mount up or down). Both incandescent lamping and ENERGY STAR-qualified LED lamping are available.