Menu Search
Search
HUBBELL LIGHTING #P5084-20

Progress Pendant Fixture, Incandescent Lamp, Traditional/Casual Fixture, Steel, Pendant Chain Mount

SKU # 78524714571

Compare

Maximum number of products selected.
Type: Pendant Fixture
Lamp Type: Incandescent
Mounting: Pendant Chain
Fixture Style: Traditional/Casual
Material: Steel
Color - Fixture: Antique Bronze
Color - Lens: Etched Watermark White Glass
Size: Dia.: 20.25 in., H: 10.63 in.
Lamp: (1) Medium Base 150W
Lamp Included: No
Voltage/​Ballast: 120 V

The Pavilion Collection blends modern eclectic and traditional styling to create a new urban aesthetic. Braided wire forms add visual drama to complement the lustrous etched watermark glass shades.

Additional Info: Finish: Painted, Overall Height: 86.00 in.