Menu Search
Search
HUBBELL LIGHTING #P4436-09

Progress Chandelier Fixture, Incandescent Lamp, Tapered Shade Lens

SKU # 78524716055 Manufacturer Series: Wisten
Warning – California Prop 65
Type: Chandelier Fixture
Lamp Type: Incandescent
Mounting: Ceiling Chain
Fixture Style: Modern, Transitional
Lens Style: Tapered Shade
Material: Brushed Nickel Plated Steel, Glass Shade
Color - Fixture: Gray
Color - Lens: White Shade
Size: HxW: 101 x 22 in.
Lamp: (5) Candelabra 60 w
Lamp Included: Not Included
Voltage/​Ballast: 120 V
Certifications: UL/cUL-Listed

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.