Menu Search
Search
HUBBELL LIGHTING #P4319-104

Progress Chandelier Fixture, Incandescent Lamp, Cylinder Shade Lens

SKU # 78524718594 Manufacturer Series: Replay
Warning – California Prop 65
Type: Chandelier Fixture
Lamp Type: Incandescent
Mounting: Ceiling Chain
Fixture Style: Modern, Transitional
Lens Style: Cylinder Shade
Material: Polished Nickel Plated Steel, Glass Shade
Color - Fixture: Gray
Color - Lens: White Shade
Size: HxW: 95 x 21 in.
Lamp: (5) Medium A19 100 w
Lamp Included: Not Included
Voltage/​Ballast: 120 V
Certifications: UL/cUL-Listed

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.