Menu Search
Search
TRANS GLOBE LIGHTING #3357

Bath Bar Fixture, Rubbed Oil Bronze Fixture, Frosted Glass Lens, Wall Mount, (3) Lamp, 100W

SKU # 78868892185
Type: Bath Fixture
Mounting: Wall
Fixture Style: Transitional
Color - Fixture: Rubbed Oil Bronze
Color - Lens: Frosted Glass
Lamp Quantity: 3
Lamp Rating: 100W
Lamp Socket: Medium Base
Size: WxHxD: 21-1/2 x 9-1/2 x 7-1/2 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Bath Fixture; Mounting - Wall; Fixture Style - Transitional; Color - Fixture - Rubbed Oil Bronze; Color - Lens - Frosted Glass; Lamp Quantity - 3; Lamp Rating - 100W; Lamp Socket - Medium Base; Size - 21-1/2 in. W x 9-1/2 in. H x7-1/2 in. D