Menu Search
Search
SEA GULL LIGHTING PRODUCTS #4413302-846

Sconce Fixture, Stardust Fixture, Wall Mount, Steel

SKU # 78565227582
Type: Sconce Fixture
Mounting: Wall
Lens Style: Cylinder Shade
Material: Steel
Color - Fixture: Stardust
Color - Lens: Creme Parchment Glass
Lamp Quantity: 2
Lamp Rating: 100 w
Lamp Socket: Medium E26 Base
Lamp Included: No
Size: HxW: 8-1/4 x 14 in.
Certifications: Title 24 Compliant, cETL Listed