Menu Search
Search
SEA GULL LIGHTING PRODUCTS #5328-962

Ceiling Fixture, Brushed Nickel Fixture, Smooth White Glass Lens, Flush Mount

SKU # 78565253289 Manufacturer Series: Webster Collection
Type: Ceiling Fixture
Mounting: Flush
Fixture Style: Modern
Material: Steel, Glass
Color - Fixture: Brushed Nickel
Color - Lens: Smooth White Glass
Lamp Quantity: 2
Lamp Rating: 60W
Lamp Socket: Medium Screw Base
Lamp Included: No
Size: WxH: 9-1/2 x 5-3/4 in.

Webster wall and ceiling flush mount lighting fixtures by Sea Gull Lighting are ideal for use in foyers, hallways, bedrooms, utility work areas, stairways and many other locations - as they can be installed either has ceiling or wall fixtures. Offered in White, Heirloom Bronze and Brushed Nickel are both the one-light and two-light fixtures. All the fixtures feature Smooth White glass to softly diffuse the light for a warm glow. All the two-light fixtures easily convert to LED by purchasing LED replacement lamps sold separately.

Additional Info: 5-1/4 in. Extends, Mounted To Box Connection, A19 Incandescent Lamp, 120V