Menu Search
Search
SEA GULL LIGHTING PRODUCTS #75061-962

Ceiling Fixture, Brushed Nickel Fixture, Satin White Glass Lens, Semi-Flush Mount

SKU # 78565275064 Manufacturer Series: Sussex Collection
Type: Ceiling Fixture
Mounting: Semi-Flush
Fixture Style: Transitional
Material: Steel, Glass
Color - Fixture: Brushed Nickel
Color - Lens: Satin White Glass
Lamp Quantity: 3
Lamp Rating: 100W
Lamp Socket: Medium Screw Base
Lamp Included: No
Size: WxH: 15-3/4 x 12-1/2 in.

The Sussex lighting collection from Sea Gull Lighting is a perfect crossover from cottage style into urban chic. The Sussex collection's retro appeal softens and warms-up contemporary spaces, while retaining an up-to-date decor. Look to Sussex when balance and unity are required in your interior design. Offered in Brushed Nickel finish with Satin White glass or Heirloom Bronze with Satin Etched glass. For the wall/bath fixtures only, a Chrome finish coupled with Satin White glass is also available. The assortment includes nine-light, five-light and three-light chandeliers, pendants in six sizes, both flush and semi-flush ceiling fixtures, as well as one-light, two-light, three-light and four-light wall/bath fixtures. Both incandescent lamping and ENERGY STAR-qualified fluorescent lamping are available. Most of these fixtures easily convert to LED by purchasing LED replacement lamps sold separately.

Additional Info: Mounted To Box Connection, A19 Incandescent Lamp, 120V