Menu Search
Search
HUBBELL LIGHTING #P3926-20

Progress Ceiling Fixture, Antique Bronze Fixture, Dome Lens, Steel

SKU # 78524715668
Warning – California Prop 65
Type: Ceiling Fixture
Mounting: Ceiling/Flush
Fixture Style: Traditional/Casual/Close-to-Ceiling
Lens Style: Dome
Material: Steel
Color - Fixture: Antique Bronze
Color - Lens: Alabaster Glass
Lamp Quantity: 3
Lamp Rating: 60 w
Lamp Socket: Medium E26 Base
Lamp Included: No
Size: HxW: 6-5/8 x 15-1/4 in.
Certifications: UL, cUL Listed, Damp Location Listed

Three-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.