Menu Search
Search
HUBBELL LIGHTING #P3192-09

Progress Bath and Vanity Fixture, Brushed Nickel Fixture, Steel

SKU # 78524713491 Manufacturer Series: Trinity
Warning – California Prop 65
Type: Bath and Vanity Fixture
Mounting: Wall
Fixture Style: Transitional
Material: Steel
Color - Fixture: Brushed Nickel
Color - Lens: Etched Glass
Lamp Quantity: 3
Lamp Rating: 100 w
Lamp Socket: Medium E26 Base
Lamp Included: No
Size: HxWxD: 8-1/8 x 24 x 7-3/8 in.
Certifications: UL, cUL Listed, Damp Location Listed

Three-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanc

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.