Menu Search
Search
HUBBELL LIGHTING #P2708-09

Progress Bath and Vanity Fixture, Brushed Nickel Fixture, Steel

SKU # 78524716659 Manufacturer Series: Gather
RoHS Compliant
Warning – California Prop 65
Type: Bath and Vanity Fixture
Mounting: Wall
Fixture Style: Transitional
Material: Steel
Color - Fixture: Brushed Nickel
Color - Lens: Etched Glass
Lamp Quantity: 3
Lamp Rating: 100 w
Lamp Socket: Medium E26 Base
Lamp Included: No
Size: HxWxD: 7-1/2 x 24 x 6-1/2 in.
Certifications: UL, cUL Listed, Damp Location Listed

Gather possesses a smart simplicity to complement today's home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous brushed nickel finished frame, this coll

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.