Menu Search
Search
HUBBELL LIGHTING #P8074WL-28

Progress Open Trim, 6 in. Round Aperture, Open Trim, White

SKU # 78524780742
Warning – California Prop 65
Type: Recessed Downlight Trim
Nominal Aperture: 6 in. Round
Trim Style: Open
Trim/​Ring Finish: White
Lamp - Incandescent: 90PAR38/BR40, 120BR40/150PAR38, 150R40/BR40/PAR38
Ceiling Type: Insulated / Non-Insulated
Application: Damp Location
Trim OD: 8-3/4 in.
Housing: P87-AT, P87-ATQC, P187-TG, P821-AT, P821-FB and P821-FBC
Certifications: UL/cUL-Listed

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.