Menu Search
Search
CREE LIGHTING #RC6

Recessed Downlight Housing LED Module, Edison Base

SKU # 81395901061 Manufacturer Series: RR6
Type: Recessed Downlight Housing
Lamp Type: LED Module, Edison Base
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.5 in. (191mm)