The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HUBBELL LIGHTING #P185-TG

Progress Recessed Downlight Housing, Incandescent Lamp, 120 V

SKU # 78524710765
Warning – California Prop 65
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Voltage: 120V
Nominal Aperture: 5 in. Round
Installation: Remodel
Length: 14-1/8 in.
Width: 5-5/8 in.
Depth: 7-1/2 in.
Ceiling Opening: 5-1/8 in.
Certifications: UL, cUL Listed

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.