Menu Search
Search
GENERAL ELECTRIC #ABV3024A571DQVSTKQW1PK

Albeo™ Luminaire, LED High Bay; 120/277V; 5000K; 57 CRI; 24,000 Lumens

SKU # 66205348857 Manufacturer Series: ABV3
View more versions of this product
Lamp: 24,000 Lumens, 120° Diffused Lens
Type: LED High Bay Lighting
Voltage: 120/277V
Mounting: Standard Mount, Knockout Cord
Color Temperature: 5000K
CRI: 57
Minimum Starting Temperature: -22° to +131°F (-30° to +55°C)