Menu Search
Search
GENERAL ELECTRIC #LRXR610840MD

LED Downlight Retrofit Kit, 13W 1000 Lumens, 120-277 V

SKU # 66205276224
Type: LED Downlight Retrofit Kit
Lamp: 13W 1000 Lumens
Voltage: 120-277V
Mounting: 6 in. Round
Color Temperature: 4000K
CRI: 82
Lamp Life - approx: 50000 Hours
Minimum Starting Temperature: -20deg C (-4deg F)
Certifications: UL, cUL and cULus Listed, Energy Star Rated, LM79, LM80

The Lumination LRX series LED downlights are the ideal retrofit or new construction solution for traditional downlight fixtures. They install in just minutes into most 4-in., 6-in. and 8-in. rough-in frames and bring afresh look to the space. Unlike plug-