Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LED10RS4/840E26P-120

Downlight, LED, E26 Base, 4 in. Can

SKU # 04316835365 Manufacturer Series: RS
Type: Downlight
Lamp: LED
Voltage: 120V
Color Temperature: 4000K
Lamp Life - approx: 50000 hr.

Downlight, LED; Voltage: 120V; Watts: 10W; Wattage Equivalent: 65W; Color Temperature: 4000K; CRI: 80; Lamp Life - approx.: 50000 hr.

Additional Info: 80