Menu Search
Search
MOLEX #1003-3

Portable Hand Lamp, (1) F15T8CW, 120V, 25-ft Cord

SKU # 78678861243
Type: Portable Hand Lamp
Lamp Type: (1) F15T8CW
Voltage: 120V
Guard Type: Plastic Tube
Guard Material: Plastic
Devices: Switch
Cord Type: 18/3 SJTOW
Cord Length: 25 ft.
Ballast Type: Handle Mounted
Explosion Proof Certified: No