Menu Search
Search
MOLEX #61430B163

Lamp, Hand, Explosion-Proof, 50-ft 16/3SOW Cord

SKU # 78678875512 Manufacturer Series: Haztex
Type: Explosion-Proof Hand Lamp
Lamp Type: 100 W Incandescent
Cord Type: 16/3SOW, 50-ft
Explosion Proof Certified: Yes

Additional Info: Class I, Div.1, Group CandD, NEMA 4X