Menu Search
Search
MOLEX #61450A163

Woodhead Hand Lamp, LED, 120VAC, 20W, 16/3 SOOW, 25-ft Cord

SKU # 78172547861 Manufacturer Series: 130104
Type: Hand Lamp
Lamp Type: LED
Voltage: 120V AC
Guard Type: Tempered Soda-Lime Glass Globe/Aluminum Guard
Guard Material: Cast Aluminum
Cord Type: 16/3 SOOW
Cord Length: 25 ft.
Handle Material: Nylon
Plug Type: Nema 5-15P
Lamp Watts: 20W