Menu Search
Search
STREAMLIGHT #76111

Flashlight, 3.6V Nickel Cadmium, 3.6V Ni-MH Battery, LED

SKU # 08092676111 Manufacturer Series: Polystinger
Type: Flashlight
Number of Cells: 3
Battery Type: 3.6V Nickel Cadmium, 3.6V Ni-MH
Cell Size: C
Battery Included: Yes
Bulb: LED
Light Output: High, Medium, Low
Dispersion/​Beam Spread: 322 m (High), 228 m (Medium), 161 m (Low)
Material: Nylon Polymer
Color: Black
Dimensions: 1.76 in. Dia x 8.07 in. L
Run Time: 2.00 Hrs (High), 3.75 Hrs (Medium), 7.25 Hrs (Low)
Lumens: 385 lm (High), 195 lm (Medium), 95 lm (Low)