Menu Search
Search
PELICAN #1965-016-110

Handheld Flashlight, Alkaline Battery, 3 Cells, LED

SKU # 01942816128 Manufacturer Series: 1965
Type: Handheld Flashlight
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Light Output: High
Dispersion/​Beam Spread: 41m
Material: EXL Body, Polycarbonate Lens
Color: Black
Dimensions: L: 5.48 in.
Run Time: 50,000 hrs
Lumens: 87 lm

While working in hazardous locations, remember a flashlight can be an ignition source. When you need the latest and brightest LED technology in a compact form factor, choose the new MityLite™ 1965 LED from Pelican. Small enough to fit in your shirt pocket