Menu Search
Search
TRANS GLOBE LIGHTING #4349-SWI

Outdoor Wall Lantern, Medium Base Incandescent Lamp, 120V, 100W, Swedish Iron

SKU # 78868892211
Fixture Type: Outdoor Wall Lantern
Lamp Type: Medium Base Incandescent
Watts: 100W
Voltage: 120V
Housing: Cast Aluminum
Finish: Swedish Iron
Refractor: Clear Beveled Glass
LxWxD: 12.50 in. H x 6.75 in. W

Wall and Ceiling Light Fixtures: Fixture Type - Outdoor Wall Lantern; Lamp Type - Medium Base Incandescent; Watts - 100; Voltage - 120V; Housing - Cast Aluminum; Finish - Swedish Iron ; Refractor - Clear Beveled Glass; LxWxD - 12.50 in. H x 6.75 in. W