Menu Search
Search
HUBBELL #NRG4-30LU-5K-BZ

Lumasquare II Lumasquare II Canopy Light, LED Lamp, 120V-277V, 70W, Polycarbonate/Hydroformed Aluminum Housing

SKU # 78598803070 Manufacturer Series: NRG 4000
Warning – California Prop 65
Fixture Type: Ceiling Mount Square
Lamp Type: LED
Watts: 70W
Lamp Included: Yes
Voltage: 120-277V
Ballast Type: Acrylic
Housing: Polycarbonate/Hydroformed Aluminum
Finish: Bronze
Refractor: Acrylic
LxWxD: 14.00x8.12x4.75 in.

Wall and Ceiling Light Fixtures: Fixture Type - Ceiling Mount Square; Lamp Type - LED; Watts - 70; Lamp Included - Yes; Voltage - 120V-277V; Ballast Type - Acrylic; Housing - Polycarbonate/Hydroformed Aluminum; Finish - Bronze; Refractor - Acrylic; LxWxD - 14.00x8.12x4.75 in.; Additional Information - Number Of LEDs: 30, CCT: 5000K nominal 67 CRI, 6126 Lumens, 5S Distance, Drive Current: 700mA, Temperature: 0 to 50 deg C; Manufacturer Series - NRG 4000 Lumasquare II

Additional Info: Number Of LEDs: 30, CCT: 5000K nominal 67 CRI, 6126 Lumens, 5S Distance, Drive Current: 700mA, Temperature: 0 to 50 deg C

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.