Menu Search
Search
HUBBELL #LNC2-12LU-5K-3-1-PC1

Decorative Outdoor Light, LED, 29W

SKU # 78598803008 Manufacturer Series: LNC2 Series
Fixture Type: Decorative Outdoor Light
Lamp Type: LED
Watts: 29W
Lamp Included: Yes
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Bronze
LxWxD: 5.60x10.25x6.25"

Wall and Ceiling Light Fixtures: Fixture Type - Decorative Outdoor Light; Lamp Type - LED; Watts - 29; Lamp Included - Yes; Voltage - 120-277V; Housing - Die Cast Aluminum; Finish - Bronze; LxWxD - 5.60x10.25x6.25"; Additional Information - LED: 2420 Lumens, 5100K, 67 CRI, 12 LED; Manufacturer Series - LNC2 Series

Additional Info: LED: 2420 Lumens, 5100K, 67 CRI, 12 LED