Menu Search
Search
HUBBELL LIGHTING #P5713-31

Progress Wall Sconce, 150 w, (2) Medium E26 BR30 Incandescent

SKU # 78524710926 Manufacturer Series: Cylinder
Warning – California Prop 65
Fixture Type: Modern Transitional Outdoor Cylinder Up/Down Wall Sconce
Lamp Type: (2) Medium E26 BR30 Incandescent
Watts: 150W
Lamp Included: Not Included
Voltage: 120V
Housing: Polycarbonate
Finish: Powder Painted Black
LxWxD: LxWxD: 14 x 5 x 7-3/4 in.
Certifications: UL, cUL Listed

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.