Menu Search
Search
GENERAL ELECTRIC #ERL1005C140AGRAYLX

Evolve Roadway Luminaire, LED, 41W, 120-277V, Die-Cast Gray

SKU # 66205049567 Manufacturer Series: ERL1
RoHS Compliant
Fixture Type: Roadway Luminaire
Lamp Type: LED
Watts: 41W
Voltage: 120-277V
Distribution: Asymmetric, Short
Housing: Die Cast
Finish: Gray
Mounting: Slipfitter, 1.25-2 in. Pipe

GE ERL1005C140AGRAYLX