Menu Search
Search
ACUITY BRANDS #TDD150SL-120-M2

Lithonia Lighting® Security Light, HPS, 150W, 120V, Die Cast Aluminum, 24 in. Arm Mount

SKU # 74597350617 Manufacturer Series: TDD
Fixture Type: Roadway/Area Security
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: 120V
Distribution: Type V
Housing: Die Cast Aluminum
Refractor: Open Bottom, Acrylic
Mounting: Arm Mount
Control: Photocontrol

Area and Roadway Fixtures: Fixture Type - Roadway/Area Security; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - 120V; Distribution - Type V; Housing - Die Cast Aluminum; Refractor - Open Bottom, Acrylic; Mounting - Arm, 24 in (Included); Control - Photocontrol; Additional Information - 17.00 in H x 12.00 in W; Manufacturer Series - TDD

Additional Info: 17.00 in H x 12.00 in W