Menu Search
Search
HAPCO #82004

Light Pole Bracket Wood

SKU # 78035292027 Manufacturer Series: 82
Type: Light Pole Bracket
Pole Type: Wood
Material: Aluminum
Configuration: Upsweep
Trade Size: 2 in.
Length Overall: 96 in.
Rise: 30.00 in.
Pole Mounting Space: 11.62 in.
Lb/​Ea: 15
Application: Luminaire Support

Light Pole Mounting Arms: Type - Light Pole Bracket; Pole Type - Wood; Material - Aluminum; Configuration - Upsweep; Trade Size - 2.00 in.; Length - Overall - 96.00 in.; Rise - 30.00 in.; Pole Mounting Space - 11.62 in.; Lb/Ea - 15; Application - Luminaire Support; Manufacturer Series - 82