Menu Search
Search
LEGRAND - PASS & SEYMOUR #WPB13

Lampholder Cover Rectangular 1-Gang Box

SKU # 78500711623
Accessory Type: Mounting Cover
Type: Lamp Holder Cover
Mounting: Rectangular 1-Gang Box
Number of Outlet Holes: 3
Hole Diameter: 1/2 in.
Material: Die-cast Zinc
Color: Gray