Menu Search
Search
SEA GULL LIGHTING PRODUCTS #8607-12

Floodlight, BR40, (2) 120 w, 120 V, No, Aluminum, Box

SKU # 78565286072
Fixture Type: Adjustable Swivel Floodlight
Lamp Type: BR40
Watts: (2) 120W
Lamp Included: No
Voltage: 120V
Housing: Aluminum
Finish: Black
Mounting: Box
Housing HxWxD: HxWxD:12.5 x 22 x 11.25 in.

Our flood lights are designed with safety as a top priority. Choose from open glass PAR38s or directional BR40s, both with swivel design to direct illumination where you need it.