Menu Search
Search
RAB LIGHTING #FFLED26

Floodlight, LED, 26 w, 120 to 277 VAC, 4087 lm, 5000K

SKU # 01981322239

Compare

Maximum number of products selected.
Fixture Type: Floodlight
Lamp Type: LED
Watts: 26W
Voltage: 120-277V AC
Driver Type: 0 to 10 V Dimming
NEMA Dist: 7 x 6
Housing: Die Cast Aluminum
Lumens: 4087 lm
Range: 40°C
Mounting: Swivel Arm
Housing HxWxD: HxWxD: 10 x 11 x 7-1/2 in.
EPA: 0.65 sq. ft.
CRI: 75-CRI
Color Temperature: 5000K