Menu Search
Search
KILLARK #KFS150-76

Floodlight Fixture Bronze Polyester Powder Aluminum

SKU # 78393638408 Manufacturer Series: KFS Series
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 150W
Lamp Included: No
Voltage: Quad-Tap
NEMA Dist: 7 x 6
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Trunnion
Housing HxWxD: 25.00x16.00x11.00"

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - HPS; Watts - 150; Lamp Included - No; Voltage - Quad-Tap; NEMA Dist - 7 x 6; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Trunnion; Housing HxWxD - 25.00x16.00x11.00"; Manufacturer Series - KFS Series