The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EMERSON #G-AM865H-MT

Appleton Floodlight Fixture Metal Halide 1000W Bronze Polyester Powder

SKU # 78138151873
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 1000W
Lamp Included: No
Voltage: Multi-Tap, 120-277V
Ballast Type: CWA
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Slipfitter, 2 in.-2-1/2 in. Tenons
Housing HxWxD: 22.25x19.69x11.00" (565x500x280mm)
EPA: 3.36 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 1000; Lamp Included - No; Voltage - Multi-Tap, 120-277V; Ballast Type - CWA; Housing - Aluminum; Finish - Bronze Polyester Powder; Mounting - Slipfitter, 2"-2-1/2" Tenons; Housing HxWxD - 22.25x19.69x11.00" (565x500x280mm); EPA - 3.36 sq-ft; Manufacturer Series - Areamaster