The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EMERSON #G-AM861L-MT

Appleton Floodlight Fixture HPS 1000W Bronze Polyester Powder

SKU # 78138151868
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 1000W
Lamp Included: No
Voltage: Multi-Tap, 120-277V
Ballast Type: CWA
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Yoke
Housing HxWxD: 16.00x17.06x7.37" (407x444x187mm)
EPA: 1.90 sq-ft