Menu Search
Search
EMERSON #G-AM861L-48

Appleton Floodlight Fixture HPS 1000W Bronze Polyester Powder

SKU # 78138151869
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 1000W
Lamp Included: No
Voltage: 480V
Ballast Type: CWI
Housing: Aluminum
Finish: Bronze Polyester Powder
Mounting: Yoke
Housing HxWxD: 16.00x17.06x7.37" (407x444x187mm)
EPA: 1.90 sq-ft