Menu Search
Search
DIALIGHT #FLD276NC2NG

Floodlight Fixture, LED, 109W, Copper-Free Aluminum

SKU # 05602093709
Fixture Type: Floodlight
Lamp Type: LED
Watts: 109W
Voltage: 100-277V AC
NEMA Dist: 7 x 6
Housing: Copper-Free Aluminum
Finish: Gray Powder Coated
Lumens: 11500
Mounting: Trunnion
Housing HxWxD: 17.20x13.50x4.50 in. (438x343x114mm)
EPA: 0.55 sq-ft

The Dialight SafeSite LED floodlight luminaire was designed specifically to replace conventional lighting in a wide variety of outdoor hazardous area applications. Its low profile light weight design and versatile mounting options make it ideal for Floodl