Menu Search
Search
ACUITY BRANDS #QTE-LED-P2-40K-120-YK-DDB-M6

Lithonia Lighting® Floodlight, LED, 40 w, 120 V, 4000 lm, 4000K

SKU # 19184809347 Manufacturer Series: Series QTE
Fixture Type: Floodlight
Lamp Type: LED
Watts: 40W
Voltage: 120V
Housing: Die Cast Aluminum
Finish: Dark Bronze
Lumens: 4000
Housing HxWxD: HxWxD: 7-5/8 x 6-11/16 x 3-1/4 in.
Color Temperature: 4000K