Menu Search
Search
ACUITY BRANDS #QTE-LED-P1-40K-120-THK-WH-M6

Lithonia Lighting® Floodlight, LED, 24 w, 120 V, 2500 lm, 4000K, White

SKU # 19184809089 Manufacturer Series: Series QTE
Fixture Type: Floodlight
Lamp Type: LED
Watts: 24W
Voltage: 120V
Housing: Die Cast Aluminum
Finish: White
Lumens: 2500
Housing HxWxD: HxWxD: 5 x 6-11/16 x 6-7/16 in.
Color Temperature: 4000K