Menu Search
Search
Lighting Outdoor Lighting Flood Light Fixtures #QTE-LED-P3-40K-120-THK-DDB-M6
ACUITY BRANDS #QTE-LED-P3-40K-120-THK-DDB-M6

Lithonia Lighting® Floodlight, LED; 120V; Dark Bronze; 66W; 6750 Lumens

SKU # 19184809259 Manufacturer Series: Contractor Select™ QTE
Fixture Type: Floodlight
Lamp Type: LED
Watts: 66W
Lamp Included: Yes
Voltage: 120V
Housing: Aluminum
Finish: Dark Bronze
Lumens: 6750
Mounting: Knuckle
Housing HxWxD: 5 x 6.7 x 6.4 in.
Color Temperature: 4000K
Retrofit: 250W MH/500W Halogen

Mounts easily to junction box or under building cove. Suitable for ground-mount applications. Ideal for illuminating yards, driveways, signage, patios, warehouses as well as for security applications.

Additional Info: Tempered glass lens. DLC qualified. UL certified.