Menu Search
Search
LEVITON #16400

Wall Controller, 4 Address Controller

SKU # 07847798276 Manufacturer Series: DHC Red Line
Type: Wall Controller
Operation: 4 Address Controller
Finish: Ivory
Input Power: 120V AC
Capacity: 2W
Wallplate: Decorator

Dimming Controls: Type - Wall Controller; Operation - 4 Address Controller; Finish - Ivory; Input Power - 120VAC; Capacity - 2W; Wallplate - Decorator; Additional Information - 1-Way Communication; Manufacturer Series - DHC Red Line

Additional Info: 1-Way Communication