Menu Search
Search
COOPER WIRING #RF9537-NDS

Aspire RF RF Wall Dimmer 1-Pole Multi-Location

SKU # 03266466423

Compare

Maximum number of products selected.
Type: RF Wall Dimmer
Operation: 1-Pole Multi-Location
Operator: Light Level Bar/Push Pad On-Off
Finish: Desert Sand
Input Power: 120V AC
Capacity: 1000W
Load Type: Electronic Low Voltage
Wallplate: Decorator (not included)

Additional Info: Can be associated with up to 5 other devices, compatible with RF9542-Z. LED Indicating. Programmable delayed fading