Menu Search
Search
LEVITON #OSC10-RUW

Occupancy Sensor, Ultrasonic, 1000 sq. ft., 24 VDC, LED

SKU # 07847754351 Manufacturer Series: OSC10
Type: Low Voltage Occupancy Sensor
Sensor: Ultrasonic
Voltage: 24V DC
Load Type: LED
Switch Operation: Auto ON/OFF
Field of View - deg: 360°
Coverage - area: 1000 sq. ft.
Color: True White
Wiring: Wire Leads: Line, Load, Neutral
Mount: Ceiling
Current Draw: 30 mA