Menu Search
Search
LEGRAND - WATTSTOPPER #CI-305-1

Ceiling Mount Occupancy Sensor Infrared

SKU # 75418291432 Manufacturer Series: CI-300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Occupancy Sensor
Sensor: Infrared
Voltage: 24V DC
Field of View - deg: 360-deg
Coverage - area: 500 sq. ft.
Mount: Ceiling Opening
Current Draw: 9mA

Wattstopper's CI-300 passive infrared (PIR) ceiling sensors automatically turn lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, low-profile appearance and provides 360 degrees of coverage.

Additional Info: Response Time: 5 to 30 Minutes