Menu Search
Search
INTERMATIC #IOS-DSIF-IV

Occupancy/Vacancy Sensor, 500W/120V, 500VA/120V, 120VAC, 1-Pole Circuit, Infrared Sensor

SKU # 07827512522 Manufacturer Series: IOS-DSIF Series
Type: Occupancy/Vacancy Sensor
Sensor: Infrared
Watts/​120VAC: 500W/120V
VA Rating: 500VA/120V
Voltage: 120V AC
Load Type: Incandescent/Fluorescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 1200 sq. ft.
Color: Ivory
Circuit: 1-Pole

Additional Info: Time Delay: 15 sec to 30 mins