Menu Search
Search
LUTRON #NTLV-1500-IV

Nova-T Wall Dimmer, Ivory, Slide-to-Off, 1200W

SKU # 02755767835
Type: Wall Dimmer
Switch Type: Slide-to-Off
Pole Type: 1-Pole
Load: Low Voltage
Capacity: 1200W
Voltage: 120V
Finish: Ivory