Menu Search
Search
LUTRON #DVLV-103P-IV

Diva Wall Dimmer, 1000VA Capacity, 120V, Side Slider w/Preset Decorator Rocker, 3-Way Operation, Ivory

SKU # 02755768788
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 3-Way
Load: Low Voltage, Magnetic
Capacity: 1000VA
Voltage: 120V
Finish: Ivory
Wallplate: Decorator

Additional Info: Rating: 800W. Night Light.