Menu Search
Search
LUTRON ELECTRONICS CO #MAF-6AM-277-LA

Maestro Wall Dimmer, Light Almond, Rocker, Preset Tap On-Off, 6A

SKU # 02755758349
Type: Wall Dimmer
Switch Type: Rocker
Pole Type: 1-Pole/Multi-Location
Load: Fluorescent
Capacity: 6A
Voltage: 277V
Finish: Light Almond