Menu Search
Search
LUTRON ELECTRONICS CO #AY-603PGH-IV

Ariadni Wall Dimmer, Ivory, Slide, Preset On-Off, 600W

SKU # 02755759030
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole
Load: Incandescent or Halogen
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Toggle
Packaging: Clamshell